Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NELLCOR PM100N SHORT SPO2 SENSORS VETERINARY FOREHEAD/PERIANAL SENSOR Replacement SpO2 Sensor

  • Mfr # NELLCOR PM100N SPO2 SNSRS VET FOREHEAD/PERIANAL SN

  • Zoro # G622878183


product price: $244.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NELLCOR PM100N SPO2 SNSRS VET FOREHEAD/PERIANAL SN
Zoro #
G622878183
UPC #
-
Country of Origin
China

Description

The Nellcor PM100N Short SpO2 Sensor is a reliable replacement component designed for veterinary pulse oximetry applications. This sensor is fully compatible with Nellcor bedside SpO2 patient monitoring systems, particularly the PM100N model, and provides seamless integration with existing equipment in veterinary clinical settings. This short cable design sensor is engineered for convenient handling and practical positioning in veterinary patients. It supports both forehead and perianal placement options, allowing clinicians to select the most appropriate monitoring site based on individual animal anatomy and clinical requirements. The sensor delivers continuous oxygen saturation monitoring capabilities, providing real-time SpO2 readings essential for comprehensive respiratory status assessment during procedures and ongoing patient care. The PM100N monitoring system paired with this sensor offers at-a-glance access to critical patient data including continuous SpO2 and pulse rate monitoring with trend data capabilities. The system features extended trend memory that saves up to 96 hours of monitoring data with snapshots captured every 4 seconds, enabling detailed retrospective analysis and documentation of patient responses during treatment periods. This replacement sensor is ideal for veterinary hospitals, surgical suites, and emergency care facilities requiring reliable, continuous oxygen saturation monitoring for small and large animal patients. It represents a cost-effective solution for maintaining monitoring capabilities without replacing entire monitoring systems. The short cable configuration enhances mobility and reduces interference during patient handling and positioning adjustments. Technicians and veterinary professionals will appreciate the straightforward compatibility with existing Nellcor equipment, minimizing training requirements and integration time. This sensor supports consistent, accurate SpO2 measurements critical for anesthetic monitoring, recovery assessment, and general patient surveillance in veterinary medicine. Original Model: NELLCOR PM100N SHORT SPO2 SENSORS VETERINARY FOREHEAD/PERIANAL SENSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.