Shop ILC
See all product information
Create Account
NIHON KOHDEN NKB-302 BATTERY
Mfr # NKB-302 BATTERY
Zoro # G722799234
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Type
Ni-MH
Voltage - Batteries
9.6V
Capacity - Batteries
2.1 Ah
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NKB-302 BATTERY
- Zoro #
- G722799234
- UPC #
- -
- Country of Origin
- China
Details
- Type
- Ni-MH
- Item
- Battery
- Voltage - Batteries
- 9.6V
- Capacity - Batteries
- 2.1 Ah
- Color
- Blue
Description
This replacement for the Nihon Kohden NKB-302 battery delivers reliable, long-lasting power for compatible patient monitoring equipment. Built for stable performance and durable operation, it helps ensure consistent monitoring uptime in demanding clinical environments.