Nylon Insert Lock Nut, 1/2"-13, Nylon
Mfr # LOCK NUT WITH NYLON INSERT 1/2-13 FOR ELECTRIC TX
Zoro # G003071554
product price: $27.35
/eaKey Features
Thread Size
1/2"-13
Lock Type
Nylon Insert
Material
Nylon
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOCK NUT WITH NYLON INSERT 1/2-13 FOR ELECTRIC TX
Zoro #
G003071554
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Nylon
System of Measurement
Inch
Description
Replacement for Ezgo / Cushman / Textron Lock NUT With Nylon Insert 1/2-13 FOR Electric TXT Fleet 2014 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.