Shop ILC
See all product information
Create Account
Nylon Insert Lock Nut, 1/2"-13, Nylon
Mfr # LOCK NUT WITH NYLON INSERT 1/2-13 FOR GAS TXT FRE
Zoro # G403071628
product price:Â
$
27.75
/ea
Key Features
Thread Size
1/2"-13
Lock Type
Nylon Insert
Material
Nylon
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LOCK NUT WITH NYLON INSERT 1/2-13 FOR GAS TXT FRE
- Zoro #
- G403071628
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
Details
- Item
- Lock Nut
- Lock Type
- Nylon Insert
- Material
- Nylon
- System of Measurement
- Inch
Description
Replacement for Ezgo / Cushman / Textron Lock NUT With Nylon Insert 1/2-13 FOR GAS TXT Freedom 2016 Golf Cart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.