
OSRAM Replacement Halogen Bulb, 72W, 120V, T4
Mfr # SYLVANIA 100A/W/RP 120V -OUTLAWED, USE 72 WATT:
Zoro # G622878824
product price: $79.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYLVANIA 100A/W/RP 120V -OUTLAWED, USE 72 WATT:
Zoro #
G622878824
UPC #
-
Country of Origin
China
Description
This replacement light bulb is a high-performance tungsten halogen lamp designed as a direct substitute for the discontinued Osram Sylvania 100A/W/RP 120V model. Operating at 120V with a 72-watt power consumption, this lamp delivers reliable illumination for a wide range of industrial and commercial applications where the original model is no longer available or compliant with current regulations. The lamp features a tungsten halogen design that produces consistent, high-quality light output suitable for precision work, inspection stations, and general-purpose task lighting. With a color temperature of approximately 2950K, it provides warm white light that is ideal for detailed visual tasks while maintaining excellent color rendering properties. The single-ended construction with DC bayonet base (BA15D) ensures secure, straightforward installation in compatible fixtures without requiring modifications or adapters. This halogen bulb is engineered for durability and longevity, featuring a rated lifespan of approximately 1000 hours under normal operating conditions. The clear glass envelope allows for maximum light transmission and visibility, making it suitable for applications requiring unobstructed illumination such as task lamps, desk lights, inspection equipment, and accent lighting in commercial facilities. The compact T4 form factor and 120V line voltage rating make this bulb compatible with standard North American electrical systems, eliminating the need for specialized power supplies or transformers. Industrial and commercial facilities seeking a cost-effective replacement for discontinued Osram Sylvania models will find this lamp provides equivalent performance and reliability at competitive pricing. This product is ideal for maintenance departments, facilities managers, and industrial users requiring dependable lighting solutions that comply with current safety and efficiency standards while delivering the performance characteristics of legacy halogen bulb designs. Original Model: OSRAM SYLVANIA 100A/W/RP 120V -OUTLAWED, USE 72 WATT:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.