Osram Sylvania F34/d41/ss/eco (f40/d41/ss/eco) LED light bulb lamp

  • Mfr # F34/D41/SS/ECO (F40/D41/SS/ECO) LED REPLACEMENT

  • Zoro # G402829275


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
4100
Wattage Equivalency
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F34/D41/SS/ECO (F40/D41/SS/ECO) LED REPLACEMENT
Zoro #
G402829275
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
4100
Wattage Equivalency
18

Description

Replacement for Osram Sylvania F34/d41/ss/eco (f40/d41/ss/eco) LED Replacement replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products