Shop ILC
See all product information
Create Account
PETERBILT 330 YEAR 200 3.375IN CHROME MECHANICAL TACHOMETER 0-3500 RPM
Mfr # 330 YR200 3.375IN CHRM MECH TACH 0-3500 RPM
Zoro # G222798706
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial Truck
Limit
0-3500 RPM
Diameter
3.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330 YR200 3.375IN CHRM MECH TACH 0-3500 RPM
- Zoro #
- G222798706
- UPC #
- -
- Country of Origin
- China
- Application
- Commercial Truck
- Item
- Tachometer
- Limit
- 0-3500 RPM
Description
Direct-fit replacement 3-3/8 inch chrome mechanical tachometer for a 200 Peterbilt 330, calibrated for a 0-3500 RPM range to provide accurate engine speed readings. Featuring a durable chrome bezel and OEM-style connection, this tachometer is designed for straightforward installation and long-lasting, reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.