Shop ILC
See all product information
Create Account
PETERBILT 330 YEAR 200 4 X 6 INCH 4 DEGREE SHIM WEDGE STEER AXLE SPRING
Mfr # 330 YR200 4 X 6 IN 4 DEG SHIM WEDSTEER AXLE SPRG
Zoro # G222798911
product price:Â
$
53.45
/ea
Key Features
Length
4 in
Width
6 in
Application
Commercial Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330 YR200 4 X 6 IN 4 DEG SHIM WEDSTEER AXLE SPRG
- Zoro #
- G222798911
- UPC #
- -
- Country of Origin
- China
- Item
- Spring
- Application
- Commercial Truck
Description
Direct-fit replacement 4 x 6-inch shim wedge for the steer axle leaf spring on a 200 Peterbilt 330, featuring a 4-degree angle to correct caster or driveline alignment. Manufactured to OEM-style specifications, this wedge ensures proper axle positioning, improved steering stability, and long-term durability under heavy-duty use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.