PETERBILT 337 YEAR 2024 SS POLISHED CB ANTENNA MOUNT BRACKET FOR REAR OF SLEEPER - KENWORTH

  • Mfr # PETE 337 2024 SS POLISHED CB ANTENNA MOUNT BRACKET

  • Zoro # G922878302


product price:  $375.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 337 2024 SS POLISHED CB ANTENNA MOUNT BRACKET
Zoro #
G922878302
UPC #
-
Country of Origin
China

Description

This replacement antenna mount bracket is specifically engineered for Peterbilt 337 2024 model year sleeper cabs, offering a reliable solution for CB radio antenna installation on heavy-duty commercial trucks. Constructed from 11 gauge stainless steel with a polished finish on the facing side, this bracket delivers both durability and professional aesthetics for fleet operations and owner-operators alike. The mount features universal antenna compatibility while incorporating precision-engineered mounting holes that align perfectly with Peterbilt roof cap huck attachment points, ensuring a secure and factory-quality installation. The stainless steel construction provides superior corrosion resistance, essential for vehicles operating in harsh weather conditions and high-mileage environments. The polished finish not only enhances the sleeper cab's appearance but also protects against oxidation and maintains a professional fleet image. This bracket is ideal for commercial trucking operations that require reliable communication systems, including long-haul freight carriers, regional transport companies, and owner-operator businesses. Installation is straightforward for technicians familiar with sleeper cab modifications, and the bracket's design accommodates standard CB antenna specifications used throughout the industry. The product is compatible with Peterbilt 337 2024 models and functions as a direct replacement for OEM-equivalent mounting solutions. Its robust construction ensures years of service life in demanding trucking applications, supporting the weight and vibration loads typical of highway and off-highway use. Original Model: PETERBILT 337 YEAR 2024 SS POLISHED CB ANTENNA MOUNT BRACKET FOR REAR OF SLEEPER - KENWORTH PETERBIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.