Shop ILC
See all product information
Create Account
PETERBILT 357 SFA YEAR 1990 CHROME PLATED HEADLIGHT BEZEL 6X8IN W/ LED CUTOUT FOR 5X7IN HEADLIGHTS
Mfr # 357 SFA YR1990 CHRM HDLT BZL 6X8IN W/LED C/O 5X7IN
Zoro # G822798281
product price:Â
$
41.15
/ea
Key Features
Material
Chrome Plastic
Width
8 in
Length
6 in
Shape
Retangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357 SFA YR1990 CHRM HDLT BZL 6X8IN W/LED C/O 5X7IN
- Zoro #
- G822798281
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Plastic
- Item
- Single Headlight Bezel
- Shape
- Retangular
Description
Direct-fit replacement chrome-plated 6 x 8-inch headlight bezel for a 1990 Peterbilt 357 SFA, designed with an LED cutout to accept 5 x 7-inch headlights. Precision-formed for OEM-style fitment, this bezel delivers a clean custom look while securely mounting LED or standard headlamps and providing long-lasting corrosion resistance.