Shop ILC
See all product information
Create Account
PETERBILT 357 YEAR 1995 3.375IN CHROME MECHANICAL TACHOMETER 0-3500 RPM
Mfr # 357 YR1995 3.375IN CHRM MECH TACH 0-3500 RPM
Zoro # G122799278
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Diameter
3.375 in
Limit
0-3500 RPM
Application
Commercial Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357 YR1995 3.375IN CHRM MECH TACH 0-3500 RPM
- Zoro #
- G122799278
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 3.375 in
Details
- Item
- Tachometer
- Limit
- 0-3500 RPM
- Application
- Commercial Truck
Description
Direct-fit replacement 3-3/8 inch chrome mechanical tachometer for a 1995 Peterbilt 357, calibrated for a 0-3500 RPM range to deliver accurate and consistent engine speed readings. Featuring an OEM-style mechanical drive connection and durable chrome bezel, this tachometer installs easily and provides reliable long-term performance in heavy-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.