Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETERBILT 357 YEAR 2000 3.375IN PROGRAMMABLE ELECTRIC SPEEDOMETER 0-80 MPH W/ ODOMETER BLK FACE

  • Mfr # PETE 357 2000 3 .375IN PROGRAMMABLE ELECTRIC SPEED

  • Zoro # G522879358


product price: $870.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 357 2000 3 .375IN PROGRAMMABLE ELECTRIC SPEED
Zoro #
G522879358
UPC #
-
Country of Origin
China

Description

This replacement speedometer is engineered as a direct fit solution for Peterbilt 357 model year 2000 commercial trucks and compatible applications. The 3.375-inch gauge features a programmable electric speedometer design with a 0-80 MPH range, making it ideal for fleet operators and commercial vehicle maintenance professionals requiring reliable instrumentation replacement. The unit includes an integrated odometer function that enables precise mileage tracking for accurate maintenance scheduling and performance monitoring across your commercial fleet. This programmable feature allows operators to reset and customize odometer readings as needed for individual vehicle management and record-keeping purposes. Design specifications include a black face with red pointer for enhanced readability in various lighting conditions, paired with a black bezel that complements standard Peterbilt instrument panel configurations. The electric operation ensures consistent accuracy compared to mechanical alternatives, providing dependable speed and distance measurements during vehicle operation. This is an ideal replacement option for fleet managers, truck operators, and maintenance technicians who need to restore dashboard instrumentation to original equipment specifications. The direct compatibility with Peterbilt 357 year 2000 models ensures straightforward installation without modification or additional adapters. The combination of programmable odometer functionality and reliable electric speedometer performance makes this gauge suitable for commercial operations where accurate vehicle telemetry and maintenance tracking are essential for fleet management and regulatory compliance. Whether you operate a single commercial truck or manage a larger fleet, this replacement speedometer provides the precision instrumentation necessary for professional vehicle operation and maintenance documentation. Original Model: PETERBILT 357 YEAR 2000 3.375IN PROGRAMMABLE ELECTRIC SPEEDOMETER 0-80 MPH W/ ODOMETER BLK FACE RED POINTER BLK BEZEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.