Shop ILC

PETERBILT 359 W CUSTOM HEADLIGHTS YEAR 1984 STAINLESS STEEL 7IN ROUND HEADLIGHT RETAINING RING

  • Mfr # 359 W CUSTOM HDLTS YR1984 SS 7IN RND HDLT RET RING

  • Zoro # G122799452


product price: 
$
22.45
/ea

Key Features

Application
Commercial Truck
Material
Polished 304 Stainless Steel
Length
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
359 W CUSTOM HDLTS YR1984 SS 7IN RND HDLT RET RING
Zoro #
G122799452
UPC #
-
Country of Origin
China

Dimensions

Length
7 in

Details

Application
Commercial Truck
Material
Polished 304 Stainless Steel
Item
Headlight Retaining Ring

Description

Direct-fit replacement stainless steel 7-inch round headlight retaining ring for a 1984 Peterbilt 359 with custom headlights, designed to securely hold standard 7-inch sealed-beam or LED headlights in place. Precision-formed for an OEM-style fit, this retaining ring offers excellent corrosion resistance, long-lasting durability, and a clean, polished appearance.

Ratings & reviews