Shop ILC
See all product information
Create Account
PETERBILT 359 YEAR 1970 118IN RUBBER AND FELT SEAL FOR DOOR WINDOW GLASS CHANNEL
Mfr # 359 YR1970 118IN RUBBER FELT SEAL DOOR WIN GLASS C
Zoro # G022799149
product price:Â
$
94.99
/ea
Key Features
Color
Black
Length
118 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 359 YR1970 118IN RUBBER FELT SEAL DOOR WIN GLASS C
- Zoro #
- G022799149
- UPC #
- -
- Country of Origin
- China
- Item
- Seal
- Color
- Black
- Material
- Rubber
Description
Direct-fit replacement 118-inch rubber and felt door window glass channel seal for a 1970 Peterbilt 359, designed to guide and seal the window glass smoothly within the door frame. Manufactured to OEM-style specifications, this seal helps reduce wind noise, prevent water intrusion, and ensure long-lasting, reliable window operation.