Shop ILC
See all product information
Create Account
PETERBILT 359 YEAR 1971 LIMITED EDITION PETERBILT STYLE STEP BOX WITH SS RADIUS LID Replacement Step
Mfr # PETE 359 1971 LIMITED EDITION PETE STYLE STEP BOX
Zoro # G722878267
product price:Â
$
8,749.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Direct Bolt-In Replacement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PETE 359 1971 LIMITED EDITION PETE STYLE STEP BOX
- Zoro #
- G722878267
- UPC #
- -
- Country of Origin
- China
- Mount Type
- Direct Bolt-In Replacement
Description
This high-quality aftermarket replacement step box is engineered for Peterbilt 359 and compatible heavy-duty truck models. Constructed from durable aluminum with a professional powder-coated black finish, this step box delivers both functionality and aesthetic appeal for fleet operators and maintenance professionals. The unit features a radius lower step design that provides safe, ergonomic access to truck cabins while reducing strain on operators during frequent boarding and exiting. The included stainless steel radius lid protects the step box interior from weather exposure and debris accumulation, extending the service life of your truck's components. This limited edition Peterbilt style step box comes complete with pre-installed CSM step plates, including one Tommy Gun stainless steel insert and one plain stainless steel insert for enhanced grip and visibility. The heavy-duty 201 stainless steel lid straps ensure secure fastening and reliable performance in demanding industrial environments. It serves as a dependable alternative to original equipment manufacturer components, offering excellent value for maintenance budgets without compromising quality or durability. Sold individually, this step box is suitable for trucking companies, owner-operators, maintenance facilities, and commercial transportation fleets seeking reliable replacement components that restore truck functionality and operator safety. Original Model: PETERBILT 359 YEAR 1971 LIMITED EDITION PETERBILT STYLE STEP BOX WITH SS RADIUS LID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.