Shop ILC
PETERBILT 359 YEAR 1972 13IN DONALDSON STYLE STAINLESS STEEL AIR CLEANER W/ 7IN INTAKE Heavy
Mfr # PETE 359 1972 13IN DONALDSON STYLE SS AIR CLEANER
Zoro # G822878181
product price:Â $1,746.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PETE 359 1972 13IN DONALDSON STYLE SS AIR CLEANER
Zoro #
G822878181
UPC #
-
Country of Origin
China
Description
This high-quality aftermarket replacement air cleaner housing is engineered for heavy-duty trucking applications, specifically designed to fit Peterbilt 359 models from 1972 and compatible with select Kenworth trucks including T800, T800 Curved Glass, W900B, and W900B AeroCab models spanning 1982 through 2024. Constructed from premium stainless steel, this air cleaner delivers superior corrosion resistance and durability in demanding highway and industrial environments. The housing features a 13-inch diameter design with a 28-inch height configuration, paired with a 7-inch outlet tube that accommodates both left and right-side mounting installations. This Donaldson-style construction ensures reliable performance and compatibility with standard replacement filter elements, specifically the AF25247 filter element, which is sold separately. Manufactured as a high-quality aftermarket component rather than original equipment, this air cleaner housing provides a cost-effective solution for fleet maintenance and repair operations without compromising on structural integrity or performance standards. The stainless steel construction ensures longevity even in harsh weather conditions, road salt exposure, and extreme temperature fluctuations typical of commercial trucking operations. The air filter element is not included and must be ordered separately to ensure proper system operation. This replacement housing is ideal for fleet managers, independent trucking operations, and maintenance facilities seeking reliable, durable components for their heavy-duty vehicle inventory. Original Model: PETERBILT 359 YEAR 1972 13IN DONALDSON STYLE STAINLESS STEEL AIR CLEANER W/ 7IN INTAKE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.