Shop ILC
See all product information
Create Account
PETERBILT 359 YEAR 1980 ADJUSTABLE DRAG LINK 31-.5 TO 34-.5 INCH Replacement Hood
Mfr # PETE 359 1980 ADJUSTABLE DRAG LINK 31-.5 TO 34-.5
Zoro # G122878553
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Adjustable Length Range
31.5 to 34.5 in
Shaft Diameter
1.500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 359 1980 ADJUSTABLE DRAG LINK 31-.5 TO 34-.5
- Zoro #
- G122878553
- UPC #
- -
- Country of Origin
- China
Dimensions
- Adjustable Length Range
- 31.5 to 34.5 in
- Shaft Diameter
- 1.500 in
Description
This adjustable drag link is a direct replacement component designed specifically for Peterbilt 359 standard hood models manufactured in 1980 and compatible applications. The drag link features a robust design with adjustable length capability ranging from 31.5 to 34.5 inches center to center of tapered ends, allowing operators to fine-tune steering geometry and alignment for optimal performance. The component is constructed with a 1.500 inch shaft diameter and incorporates replaceable end pieces for extended service life and cost-effective maintenance. The drag link utilizes precision thread specifications including a 1.25 inch by 12 pitch shaft thread on both left and right sides, with a 1.125 inch by 12 pitch side thread on the right hand connection. The tapered end design ensures secure mechanical fastening and reliable operation under demanding heavy-duty commercial trucking conditions. This component is essential for maintaining proper front-end geometry, steering response, and tire wear patterns in classic and vintage Peterbilt tractor units. Suitable for fleet maintenance operations, restoration projects, and commercial trucking applications, this adjustable drag link provides the flexibility needed to accommodate various chassis configurations and alignment requirements. The quality construction and adjustability make it an economical choice for facilities managing multiple units or requiring periodic steering system maintenance. This replacement component helps ensure safe vehicle operation and compliance with steering performance standards for commercial highway use. Original Model: PETERBILT 359 YEAR 1980 ADJUSTABLE DRAG LINK 31-.5 TO 34-.5 INCH