Shop ILC
See all product information
Create Account
PETERBILT 359 YEAR 1984 118IN RUBBER AND FELT SEAL FOR DOOR WINDOW GLASS CHANNEL
Mfr # 359 YR1984 118IN RUBBER FELT SEAL DOOR WIN GLASS C
Zoro # G922798471
product price:Â
$
94.99
/ea
Key Features
Material
Rubber
Color
Black
Length
118 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 359 YR1984 118IN RUBBER FELT SEAL DOOR WIN GLASS C
- Zoro #
- G922798471
- UPC #
- -
- Country of Origin
- China
- Material
- Rubber
- Color
- Black
- Item
- Seal
Description
Direct-fit replacement 118-inch rubber and felt door window glass channel seal for a 1984 Peterbilt 359, designed to guide and cushion the window glass for smooth operation. Built to OEM-style specifications, this seal helps reduce wind noise, prevent water intrusion, and ensure long-lasting durability.