PETERBILT 359 YEAR 1987 2 PIECE BUS WINDSHIELD GLASS Heavy Duty Replacement Part

  • Mfr # PETE 359 1987 2 PIECE BUS WINDSHIELD GLASS

  • Zoro # G022879742


product price: $5,007.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 359 1987 2 PIECE BUS WINDSHIELD GLASS
Zoro #
G022879742
UPC #
-
Country of Origin
China

Description

This replacement windshield glass assembly is engineered for Peterbilt 359 heavy-duty trucks manufactured from 1967 through 1987. Designed to meet the original specifications of these classic commercial vehicles, this two-piece bus windshield glass set delivers both functionality and authentic aesthetics for restoration and replacement applications. The windshield features high-quality tinted glass on the bottom portion, providing the distinctive old-school appearance characteristic of vintage Peterbilt trucks while enhancing visual appeal and reducing interior glare. Each piece is manufactured to precise tolerances ensuring proper fitment within the original mounting frame. This assembly includes all necessary components for installation, including the rubber seal and lock bead hardware required for secure mounting. The engineered rubber sealing system ensures a watertight fit that protects the cab interior from weather infiltration and road debris exposure. For shipping protection, the glass components are packaged with industrial-grade spray foam that absorbs shock and vibration during transit, minimizing the risk of damage during delivery. The materials and construction methods are against defects in workmanship and material quality, providing confidence in product reliability. Sold as a complete pair, this windshield replacement eliminates the need for sourcing individual components separately. The assembly is compatible with standard Peterbilt 359 cab configurations and is ideal for fleet maintenance operations, restoration projects, and commercial trucking applications where original or original-style components are preferred. This solution simplifies the replacement process while maintaining the vehicle's authentic appearance and structural integrity. Original Model: PETERBILT 359 YEAR 1987 2 PIECE BUS WINDSHIELD GLASS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.