This item is Discontinued.

Ilc PETERBILT 365 YEAR 22 WIPER BLADE 365 YEAR 22 WIPER BLADE

This item is Discontinued.

Ilc

PETERBILT 365 YEAR 22 WIPER BLADE (Discontinued)

Mfr # 365 YEAR 22 WIPER BLADE
Zoro # G122799162
Country of Origin China
Category Wiper Blades
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
365 YEAR 22 WIPER BLADE
Zoro #
G122799162
UPC #
-
Country of Origin
China

Dimensions

Length
18 in

Details

Frame
Metal
Item
Wiper Blade
Application
Commercial Truck

Description

Direct-fit replacement windshield wiper blade for a 22 Peterbilt 365, designed to match the factory wiper arm for quick, hassle-free installation. Built with durable rubber or beam-style construction to provide clear, streak-free wiping and reliable visibility in rain and harsh weather conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.