Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETERBILT 367 YEAR 2019 5 X 7 INCH RECTANGULAR HALOGEN HEADLIGHT Replacement Miniature Bulb, 12V

  • Mfr # PETE 367 2019 5 X 7 INCH RECTANGULAR HALOGEN HDLT

  • Zoro # G022879711


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 367 2019 5 X 7 INCH RECTANGULAR HALOGEN HDLT
Zoro #
G022879711
UPC #
-
Country of Origin
China

Description

This replacement headlight assembly is specifically engineered for Peterbilt 367 2019 model year trucks, providing a direct fit solution for fleet maintenance and repair applications. The 5x7 inch rectangular halogen design delivers reliable illumination and is compatible with the standard lighting configuration of this heavy-duty commercial vehicle. Halogen bulb technology offers a proven balance of brightness and longevity, making it an economical choice for operators seeking to maintain optimal visibility and road safety without significant downtime during installation. The halogen bulb configuration provides consistent light output suitable for long-haul and regional trucking operations. This replacement headlight ensures your Peterbilt 367 meets visibility requirements for safe operation in various driving conditions, from highway travel to adverse weather situations. The rectangular lens design is characteristic of Peterbilt's established lighting architecture, allowing for straightforward replacement without requiring bracket modifications or additional hardware adjustments. As a critical safety component, this headlight replacement maintains the visibility standards expected in commercial trucking applications. The halogen technology delivers dependable performance across extended operating hours typical of professional fleet use. For fleet managers and maintenance departments, this OEM-compatible replacement streamlines inventory management and reduces vehicle downtime during routine maintenance cycles. Whether you operate a single truck or manage a larger fleet, maintaining proper headlight function is essential for driver safety, regulatory compliance, and vehicle reliability. This replacement headlight for the Peterbilt 367 provides a straightforward solution for addressing damaged, failed, or aging lighting systems. The rectangular 5x7 inch format ensures compatibility with your vehicle's existing mounting points and electrical systems, supporting cost-effective repairs without requiring complete headlight assembly overhauls. Original Model: PETERBILT 367 YEAR 2019 5 X 7 INCH RECTANGULAR HALOGEN HEADLIGHT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.