Shop ILC
See all product information
Create Account
PETERBILT 377 YEAR 1989 POLISHED ALUMINUM 9.5 INCH DIAMETER AIR TANK
Mfr # 377 YR1989 POL ALUM 9.5 IN DIAMETER AIR TANK
Zoro # G522799267
product price:Â
$
827.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure (PSI)
150 Psi
Diameter
9.5 in
Length From Weld to Weld
30
Length
33.5 in
Material
Polished Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 377 YR1989 POL ALUM 9.5 IN DIAMETER AIR TANK
- Zoro #
- G522799267
- UPC #
- -
- Country of Origin
- China
- Max. Pressure (PSI)
- 150 Psi
- Item
- Air Tank
- Material
- Polished Aluminum
Description
Direct-fit replacement polished aluminum air tank for a 1989 Peterbilt 377, featuring a 9.5-inch diameter for proper fitment within the factory mounting location. Built to OEM-style specifications, this air tank provides reliable compressed-air storage, corrosion-resistant construction, and long-lasting performance for braking and auxiliary air systems.