Shop ILC
See all product information
Create Account
PETERBILT 378 YEAR 1989 BLOCK TYPE EXPANSION VALVES WITH 1.5 TON RATING
Mfr # 378 YR1989 BLOCK TYPE EXP VALVES W/ 1.5 TON RATING
Zoro # G522798475
product price:Â
$
75.45
/ea
Key Features
Material
Steel
Color
Gray
Application
Fluid System
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 378 YR1989 BLOCK TYPE EXP VALVES W/ 1.5 TON RATING
- Zoro #
- G522798475
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Item
- Valve
- Color
- Gray
- Application
- Fluid System
- Finish
- Chrome
Description
Direct-fit replacement block-type expansion valve for a 1989 Peterbilt 378, featuring a 1.5-ton cooling capacity to properly regulate refrigerant flow in the A/C system. Manufactured to OEM-style specifications, this valve ensures efficient cooling performance, correct pressure control, and reliable long-term operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.