Shop ILC
See all product information
Create Account
PETERBILT 378 YEAR 1996 CHROME 3.75 INCH SPEEDOMETER AND TACHOMETER BEZEL W/ VISOR
Mfr # 378 YR1996 CHRM 3.75 IN SPEEDO TACH BEZEL W/ VISOR
Zoro # G922799133
product price:Â
$
18.79
/ea
Key Features
Surface Finish
Chrome Plated
Shape
Round
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 378 YR1996 CHRM 3.75 IN SPEEDO TACH BEZEL W/ VISOR
- Zoro #
- G922799133
- UPC #
- -
- Country of Origin
- China
Details
- Surface Finish
- Chrome Plated
- Shape
- Round
- Material
- Plastic
- Item
- Guage Bezel
Description
Direct-fit replacement chrome speedometer and tachometer bezel for a 1996 Peterbilt 378, sized at 3.75 inches and featuring an integrated sun visor to reduce gauge glare. Precision-formed to OEM-style specifications, this bezel set enhances dash appearance while providing durable, corrosion-resistant performance and proper gauge fitment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.