Shop ILC
See all product information
Create Account
PETERBILT 378 YEAR 1997 118IN RUBBER AND FELT SEAL FOR DOOR WINDOW GLASS CHANNEL
Mfr # 378 YR1997 118IN RUBBER FELT SEAL DOOR WIN GLASS C
Zoro # G422798544
product price:Â
$
94.99
/ea
Key Features
Color
Black
Length
118 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 378 YR1997 118IN RUBBER FELT SEAL DOOR WIN GLASS C
- Zoro #
- G422798544
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 118 in
Details
- Color
- Black
- Material
- Rubber
- Item
- Seal
Description
Direct-fit replacement 118-inch rubber and felt door window glass channel seal for a 1997 Peterbilt 378, designed to properly guide and cushion the window glass within the door frame. Manufactured to OEM-style specifications, this seal helps reduce wind noise, prevent water intrusion, and ensure smooth, long-lasting window operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.