Shop ILC
See all product information
Create Account
PETERBILT 378 YEAR 1999 2IN CHROME MECHANICAL WATER TEMPERATURE GAUGE W 96IN LEAD 100 265 DEGREE F
Mfr # 378 YR1999 2IN CHRM MECH WATER TEMP GAUW 96IN LEAD
Zoro # G922798587
product price:
$
303.99
/ea
Free Shipping & Returns
Key Features
Pointer
White
Diameter
2.16 in
Water Temperature Scale Range
Fahrenheit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 378 YR1999 2IN CHRM MECH WATER TEMP GAUW 96IN LEAD
- Zoro #
- G922798587
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 2.16 in
Details
- Pointer
- White
- Item
- Mechanical Gauge
- Water Temperature Scale Range
- Fahrenheit
Description
Direct-fit replacement 2-inch chrome mechanical water temperature gauge for a 1999 Peterbilt 378, featuring a 100-265°F temperature range for accurate engine cooling system monitoring. Supplied with a 96-inch mechanical lead, this gauge offers OEM-style fitment, easy installation, and dependable long-term performance with a durable chrome bezel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.