Shop ILC
See all product information
Create Account
PETERBILT 378 YEAR 2002 STAINLESS STEEL AC/HEATER CONTROL PANEL OUTER TRIM Replacement Body Panel
Mfr # PETE 378 2002 SS AC/HEATER CONTROL PANEL OUTER TRI
Zoro # G222878248
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Panel Location
Outer trim for control panel housing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 378 2002 SS AC/HEATER CONTROL PANEL OUTER TRI
- Zoro #
- G222878248
- UPC #
- -
- Country of Origin
- China
Details
- Panel Location
- Outer trim for control panel housing
Description
This high-quality replacement trim for Peterbilt 378 2002 AC/Heater control panels offers superior durability and professional appearance for fleet maintenance and restoration applications. Constructed from 304 stainless steel, this aftermarket trim resists corrosion and maintains its finish in demanding trucking environments. The trim is engineered as a direct fit for Peterbilt 378 models and is compatible with other Peterbilt applications including the 330, 357, 377, 379, and 385 series, making it a versatile solution for operators managing mixed fleets. This replacement trim meets quality standards for heavy-duty commercial vehicle use. Sold individually, it provides a practical upgrade path for older equipment without requiring complete panel replacement. The stainless steel construction ensures long-term performance and minimal maintenance compared to standard materials, reducing downtime and replacement frequency. This is an aftermarket replacement part, not an OEM component, but delivers comparable functionality at a more economical price point. Installation is straightforward, requiring no special tools or modifications to existing control panel assemblies. Ideal for fleet maintenance departments, truck repair shops, and owner-operators seeking reliable replacement components, this trim restores the interior appearance and functionality of aging control panels while extending vehicle service life. Whether managing routine maintenance schedules or responding to damage, this stainless steel trim offers a dependable solution for Peterbilt truck operators. Original Model: PETERBILT 378 YEAR 2002 STAINLESS STEEL AC/HEATER CONTROL PANEL OUTER TRIM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.