Shop ILC
See all product information
Create Account
PETERBILT 378 YEAR 206 7 X 29.5 INCH ALUMINUM LOWER STEP LATE STYLE TREAD
Mfr # 378 YR206 7 X 29.5 IN ALUM LWR STEP LATE STYLE TRE
Zoro # G522798864
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Width
7 in
Length
29.5 in
Height
2 in
Position
Lower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 378 YR206 7 X 29.5 IN ALUM LWR STEP LATE STYLE TRE
- Zoro #
- G522798864
- UPC #
- -
- Country of Origin
- China
- Material
- Aluminum
- Item
- Lower Step
- Position
- Lower
Description
Direct-fit replacement 7 x 29.5-inch aluminum lower step for a 206 Peterbilt 378, featuring the late-style tread design for improved grip and safe cab entry. Built to OEM-style specifications, this lightweight aluminum step provides proper fitment, corrosion resistance, and long-lasting durability for daily use.