Shop ILC
See all product information
Create Account
PETERBILT 378 YEAR 207 7 X 29.5 INCH ALUMINUM LOWER STEP LATE STYLE TREAD
Mfr # 378 YR207 7 X 29.5 IN ALUM LWR STEP LATE STYLE TRE
Zoro # G022798890
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Length
29.5 in
Position
Lower
Width
7 in
Material
Aluminum
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 378 YR207 7 X 29.5 IN ALUM LWR STEP LATE STYLE TRE
- Zoro #
- G022798890
- UPC #
- -
- Country of Origin
- China
- Position
- Lower
- Item
- Lower Step
- Material
- Aluminum
Description
Direct-fit replacement 7 x 29.5-inch aluminum lower step for a 207 Peterbilt 378, featuring the late-style tread design for improved traction and safe cab access. Built to OEM-style specifications, this lightweight aluminum step offers proper fitment, corrosion resistance, and long-lasting durability for everyday heavy-duty use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.