Shop ILC
See all product information
Create Account
PETERBILT 379 119 BBC YEAR 1997 .5 X 28 in PICK UP TUBE WITH .5 in MALE PIPE INTO FUEL TANK .5 I
Mfr # 379 119 BBC YR1997 .5 X 28 IN PICK UP TUBE W/.5 IN
Zoro # G622798344
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Material
Brass Copper
Length
28 in
Application
Commercial Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 119 BBC YR1997 .5 X 28 IN PICK UP TUBE W/.5 IN
- Zoro #
- G622798344
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 28 in
Details
- Item
- Pickup Tube
- Material
- Brass Copper
- Application
- Commercial Truck
Description
Direct-fit replacement fuel tank pick-up tube for a 1997 Peterbilt 379 (119 BBC), measuring 0.5 x 28 inches with a 0.5-inch male pipe connection designed to thread directly into the fuel tank. Built to OEM-style specifications, this pick-up tube ensures proper fuel draw, secure installation, and reliable long-term performance in heavy-duty applications.