Shop ILC
See all product information
Create Account
PETERBILT 379 119 BBC YEAR 207 TURBO HOUSING V BAND CLAMP
Mfr # 379 119 BBC YEAR 207 TURBO HOUSING V BAND CLAMP
Zoro # G722798428
product price:Â
$
87.29
/ea
Key Features
Material
Stainless Steel
Finish
Chrome
Nominal Size
5.88 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 119 BBC YEAR 207 TURBO HOUSING V BAND CLAMP
- Zoro #
- G722798428
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Size
- 5.88 in
- Length
- 5 in
Details
- Material
- Stainless Steel
- Finish
- Chrome
- Item
- V Band Clamp
Description
Direct-fit replacement turbo housing V-band clamp for a 207 Peterbilt 379 (119 BBC), designed to securely fasten the turbocharger housing to the exhaust or turbine outlet. Manufactured to OEM-style specifications, this heavy-duty clamp provides a tight, leak-free seal and dependable performance under high-temperature, high-pressure operating conditions.