Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1987 3.375IN ELECTRIC SPEEDOMETER GUAGE 0-100 MPH PROGRAMABLE W/ ODOMETER
Mfr # PETE 379 1987 3 .375IN ELECTRIC SPEEDOMETER GUAGE
Zoro # G722878229
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Features
Programmable with integrated odometer
Speed Range
0-100 mph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PETE 379 1987 3 .375IN ELECTRIC SPEEDOMETER GUAGE
- Zoro #
- G722878229
- UPC #
- -
- Country of Origin
- China
- Features
- Programmable with integrated odometer
- Speed Range
- 0-100 mph
Description
This replacement electric speedometer gauge is specifically engineered for Peterbilt 379 trucks from 1987 and compatible model years. Featuring a 3.375-inch diameter dial, this precision instrument delivers accurate speed tracking across a 0-100 mph range, making it ideal for fleet operators and owner-operators who require dependable performance monitoring during long-haul operations. The gauge incorporates programmable odometer functionality, allowing drivers and fleet managers to track total mileage for maintenance scheduling, fuel economy analysis, and regulatory compliance documentation. The electric design ensures consistent accuracy and eliminates the mechanical wear associated with traditional cable-driven speedometers, resulting in extended service life and reduced maintenance requirements. This unit is a direct replacement for OEM Peterbilt 379 speedometer assemblies, engineered to integrate seamlessly with existing dashboard installations without modification. The compact 3.375-inch form factor fits standard Peterbilt gauge clusters, preserving the original appearance of your truck's interior while providing modern reliability and precision. Ideal for fleet maintenance departments, independent truck repair shops, and commercial vehicle operators seeking to restore or upgrade speedometer functionality in classic and well-maintained Peterbilt 379 models. Whether addressing gauge failure, upgrading aging mechanical systems, or maintaining multiple vehicles in a fleet, this replacement gauge provides cost-effective, accurate speed and mileage tracking for professional transportation operations. Original Model: PETERBILT 379 YEAR 1987 3.375IN ELECTRIC SPEEDOMETER GUAGE 0-100 MPH PROGRAMABLE W/ ODOMETER