Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1987 STAINLESS STEEL LOWER DOOR PANEL TRIM
Mfr # 379 YR1987 SS LWR DOOR PNL TRIM
Zoro # G022799057
product price:Â
$
92.89
/ea
Key Features
Passenger Side Length
12.25 in
Driver Side Length
22.625 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YR1987 SS LWR DOOR PNL TRIM
- Zoro #
- G022799057
- UPC #
- -
- Country of Origin
- China
Dimensions
- Passenger Side Length
- 12.25 in
- Driver Side Length
- 22.625 in
Details
- Item
- Lower Door Panel Trim
- Material
- Stainless Steel
Description
Direct-fit replacement stainless steel lower door panel trim for a 1987 Peterbilt 379, designed to restore and protect the lower interior door section. Precision-formed for OEM-style fitment, this trim offers a clean polished appearance along with excellent corrosion resistance and long-lasting durability.