PETERBILT 379 YEAR 1988 3.375IN PROGRAMMABLE ELECTRIC SPEEDOMETER 0-80 MPH W/ ODOMETER BLK FACE

  • Mfr # PETE 379 1988 3 .375IN PROGRAMMABLE ELECTRIC SPEED

  • Zoro # G222878132


product price:  $870.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PETE 379 1988 3 .375IN PROGRAMMABLE ELECTRIC SPEED
Zoro #
G222878132
UPC #
-
Country of Origin
China

Description

This 3 3/8 inch programmable electric speedometer is a premium replacement gauge designed for Peterbilt 379 heavy-duty trucks and compatible commercial vehicles. The unit features a 0-80 MPH range with integrated odometer functionality, making it ideal for fleet management and vehicle performance monitoring in demanding industrial applications. The gauge is engineered with a black face and bezel design complemented by a red pointer for excellent visibility in various lighting conditions. Its programmable electronic construction allows for customized calibration to match specific vehicle requirements and transmission configurations. The electric operation provides reliable, accurate speed readings for professional drivers and fleet operators who depend on precise instrumentation. Manufactured to meet commercial trucking standards, this speedometer delivers the durability and accuracy expected in heavy-duty transportation environments. The integrated odometer tracks mileage for maintenance scheduling, fuel consumption analysis, and vehicle lifecycle management. The sturdy black bezel provides protection for the gauge face while maintaining a professional appearance on modern and classic truck dashboards. This replacement unit is compatible with Peterbilt 379 models from 1988 and other years with matching specifications, offering a direct fit solution for gauge replacement or upgrades. The programmable feature eliminates the need for multiple gauge variants, reducing inventory costs for fleet operators and service facilities. Installation is straightforward for qualified technicians familiar with truck instrumentation systems. Ideal for owner-operators, fleet managers, trucking companies, and commercial repair shops, this electric speedometer ensures accurate vehicle monitoring and compliance with operational requirements. The proven design and quality construction provide long-term reliability for continuous commercial use. Original Model: PETERBILT 379 YEAR 1988 3.375IN PROGRAMMABLE ELECTRIC SPEEDOMETER 0-80 MPH W/ ODOMETER BLK FACE RED POINTER BLK BEZEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.