Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETERBILT 379 YEAR 1988 4X6IN RECTANGLE HALOGEN LOW BEAM H4656 HEADLIGHT Replacement Light

  • Mfr # PETE 379 1988 4X6IN RECTANGLE HALOGEN LOW BEAM H46

  • Zoro # G122878539


product price: $77.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 379 1988 4X6IN RECTANGLE HALOGEN LOW BEAM H46
Zoro #
G122878539
UPC #
-
Country of Origin
China

Description

This replacement headlight is engineered as a direct-fit solution for Peterbilt 379 trucks and other commercial vehicles requiring 4x6 inch rectangular sealed beam headlights. Designed to meet DOT approval standards, this H4656 low beam headlight delivers reliable performance for heavy-duty trucking applications where visibility and durability are critical operational requirements. The headlight features advanced LED technology with high power chips that generate substantial brightness output, ensuring superior illumination for nighttime driving and adverse weather conditions. The sealed beam construction provides a focused, clean cut-off line for controlled light distribution, reducing glare while maximizing forward visibility. This design is particularly valuable for long-haul operations where driver fatigue and visibility directly impact safety and efficiency. Built with modern electrical compatibility, this unit includes anti-flicker performance technology suitable for the complex electrical systems found in contemporary commercial vehicles. The sealed beam design protects internal components from dust, moisture, and road debris, extending service life and reducing maintenance requirements in demanding operational environments. This headlight is compatible with various Peterbilt models and serves as a replacement for applications originally equipped with H4656, H4651, H4652, or similar rectangular headlight specifications. The unit is ideal for fleet maintenance operations, commercial truck repair facilities, and owner-operators requiring reliable replacement components that meet industry standards for semi-truck lighting systems. Installation is straightforward as a direct replacement, minimizing downtime for commercial vehicle fleets. Quality construction ensures long-lasting performance across thousands of operational hours, making this a cost-effective solution for maintaining regulatory compliance and operational safety standards in commercial transportation. Original Model: PETERBILT 379 YEAR 1988 4X6IN RECTANGLE HALOGEN LOW BEAM H4656 HEADLIGHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.