Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1989 CHROME PLATED ALUMINUM DIMMER WIPER KNOB SET
Mfr # 379 YR1989 CHRM ALUM DIMMER WIPER KNOB SET
Zoro # G422798520
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome-Plated Billet Aluminum
Style
Pin
Application
Commercial Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379 YR1989 CHRM ALUM DIMMER WIPER KNOB SET
- Zoro #
- G422798520
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome-Plated Billet Aluminum
- Style
- Pin
- Item
- Knob Set
- Application
- Commercial Truck
Description
Replacement chrome-plated aluminum dimmer and wiper knob set designed for a 1989 Peterbilt 379. Engineered for a direct OEM-style fit, this set restores smooth control operation while adding a polished, durable finish to the dashboard.