Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1989 STAINLESS STEEL SHIFTER PLATE COVER WITH LIP WITH SHORT HOOD
Mfr # 379 YR1989 SS SHIFTER PLATE CVR W/LIP W/SHORT HOOD
Zoro # G222799161
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Width
10.25 in
Length
20.5 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379 YR1989 SS SHIFTER PLATE CVR W/LIP W/SHORT HOOD
- Zoro #
- G222799161
- UPC #
- -
- Country of Origin
- China
- Item
- Cover
- Material
- Stainless Steel
Description
Replacement for PETERBILT 379 YEAR 1989 STAINLESS STEEL SHIFTER PLATE COVER WITH LIP WITH SHORT HOOD