Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1990 3 X 8.25 INCH AC DRIER WITH 14 INCH FEMALE R12 PORT
Mfr # 379 YR1990 3 X 8.25 IN AC DRIER W/14 IN FEMALE R12
Zoro # G022798869
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Outlet
Male insert O-rings
Site Glass Location
Side
Refrigerant Type
R12/R134A
Inlet Size
3/8 in
Switch Port Type
1/4 in Female R12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YR1990 3 X 8.25 IN AC DRIER W/14 IN FEMALE R12
- Zoro #
- G022798869
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inlet Size
- 3/8 in
- Length
- 8.25 in
- Diameter
- 3 in
- Outlet Size
- 3/8 in
Details
- Outlet
- Male insert O-rings
- Site Glass Location
- Side
- Refrigerant Type
- R12/R134A
- Switch Port Type
- 1/4 in Female R12
- Inlet
- Male insert O-rings
- Item
- Receiver Drier
Description
Replacement A/C drier measuring 3 x 8.25 inches designed for a 1990 Peterbilt 379, featuring a 14-inch female R12 port. Built to OEM specifications, it helps protect the air conditioning system by removing moisture and contaminants for reliable cooling performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.