Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETERBILT 379 YEAR 1990 ALUMINUM CORVETTE STYLE DASH PANEL SET FOR 359 DASH CONVERSION Replacemennt

  • Mfr # PETE 379 1990 ALUMINUM CORVETTE STYLE DASH PANEL S

  • Zoro # G322878797


product price: $1,430.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 379 1990 ALUMINUM CORVETTE STYLE DASH PANEL S
Zoro #
G322878797
UPC #
-
Country of Origin
China

Description

This high-quality aluminum dash panel set is engineered for Peterbilt 379 trucks undergoing a 359 dash conversion. Constructed from durable aluminum, this aftermarket replacement component delivers a modern Corvette-style aesthetic while maintaining industrial-grade reliability. The set is compatible with 01-1510501 dash frame conversion systems and is sold as a complete unit to streamline installation processes. The dash panel set requires custom fabrication during installation, as gauge and switch holes must be cut to match your specific application requirements. This design approach allows for flexibility in customizing your truck's interior configuration to suit unique operational needs. Please note that this product is not compatible with stock 359 dash assemblies and is specifically engineered for conversion applications. Made from premium aluminum material, this replacement part offers excellent durability and resistance to wear, vibration, and environmental stressors common in heavy-duty trucking operations. Measuring 30 inches in length, this dash panel set is suitable for fleet modernization projects, custom truck builds, and comprehensive cab interior upgrades. As a high-quality aftermarket alternative to OEM components, it provides significant value for commercial trucking operations seeking to enhance cab functionality and appearance while managing project costs. Flexible shipping options are available during checkout, including expedited overnight delivery and standard ground services to accommodate your project timeline and budget requirements. Original Model: PETERBILT 379 YEAR 1990 ALUMINUM CORVETTE STYLE DASH PANEL SET FOR 359 DASH CONVERSION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.