Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1991 10.95 X 8.82 X 2.875 INCH AC EVAPORATOR
Mfr # 379 YR1991 10.95 X 8.82 X 2.875 IN AC EVAPORATOR
Zoro # G322798798
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Dimensions
10.95" W x 8.82" H x 2.875" D
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YR1991 10.95 X 8.82 X 2.875 IN AC EVAPORATOR
- Zoro #
- G322798798
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimensions
- 10.95" W x 8.82" H x 2.875" D
Details
- Item
- Evaporator
- Material
- Aluminum
Description
Replacement A/C evaporator measuring 10.95 x 8.82 x 2.875 inches designed for a 1991 Peterbilt 379. Built to OEM specifications, it ensures efficient heat exchange for consistent cabin cooling and a direct-fit installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.