Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1991 3.375IN CHROME ELECTRIC TACHOMETER 0-3000 RPM
Mfr # 379 YR1991 3.375IN CHRM ELEC TACH 0-3000 RPM
Zoro # G022799071
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome Plated
Limit
0-3000 RPM
Hourmeter
No
Microprocessor
No
Diameter
3.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YR1991 3.375IN CHRM ELEC TACH 0-3000 RPM
- Zoro #
- G022799071
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 3.375 in
Details
- Material
- Chrome Plated
- Limit
- 0-3000 RPM
- Item
- Tachometer
- Hourmeter
- No
- Microprocessor
- No
Description
Replacement 3-3/8 inch chrome electric tachometer designed for a 1991 Peterbilt 379, featuring a 0-3000 RPM operating range. Built for a direct OEM-style fit, it delivers accurate engine speed readings while adding a classic chrome accent to the dashboard.