Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1994 118IN RUBBER AND FELT SEAL FOR DOOR WINDOW GLASS CHANNEL
Mfr # 379 YR1994 118IN RUBBER FELT SEAL DOOR WIN GLASS C
Zoro # G422799411
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Color
Black
Length
118 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379 YR1994 118IN RUBBER FELT SEAL DOOR WIN GLASS C
- Zoro #
- G422799411
- UPC #
- -
- Country of Origin
- China
- Material
- Rubber
- Color
- Black
- Item
- Seal
Description
Replacement 118-inch rubber and felt seal designed for the door window glass channel on a 1994 Peterbilt 379. Made for a direct OEM-style fit, it helps reduce wind noise and water intrusion while ensuring smooth, reliable window operation.