Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1994 RADIATOR MOUNT BUSHING 0.5 ID X 1975 OD X 1.25 INCH
Mfr # 379 YR1994 RAD MOUNT BSHG 0.5 ID X 1975 OD X 1.25
Zoro # G122798721
product price:Â
$
46.15
/ea
Key Features
Application
Commercial Truck
Material
Plastic
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379 YR1994 RAD MOUNT BSHG 0.5 ID X 1975 OD X 1.25
- Zoro #
- G122798721
- UPC #
- -
- Country of Origin
- China
- Item
- Mount Bushing
- Application
- Commercial Truck
- Material
- Plastic
- Finish
- Black
Description
Replacement radiator mount bushing engineered for a 1994 Peterbilt 379, sized at 0.50-inch ID x 1.975-inch OD x 1.25-inch length for a precise OEM-style fit. Designed to properly isolate vibration and support the radiator, it helps reduce stress on mounting points while ensuring long-lasting durability.