Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1996 2.0625 INCH FUEL LEVEL GAUGE W BLACK FACE CHROME BEZEL
Mfr # 379 YR1996 2.0625 IN FUEL LEVEL GAUW BLK FACE CHRM
Zoro # G722799418
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Diameter
2 in
Surface Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YR1996 2.0625 IN FUEL LEVEL GAUW BLK FACE CHRM
- Zoro #
- G722799418
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 2 in
Details
- Item
- Guage
- Surface Finish
- Chrome Plated
Description
Replacement 2.0625-inch fuel level gauge designed for a 1996 Peterbilt 379, featuring a clear black face and chrome bezel for a clean OEM-style appearance. Built for accurate fuel readings and reliable performance, it installs directly into the factory gauge opening with no modifications needed.