Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1996 2.0625 INCH MECHANICAL 10-150 PSI SINGLE AIR PRESSURE GAUGE W BLACK FACE
Mfr # PETE 379 1996 2.0625 INCH MECHANICAL 10-150 PSI SI
Zoro # G622878428
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Panel Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 379 1996 2.0625 INCH MECHANICAL 10-150 PSI SI
- Zoro #
- G622878428
- UPC #
- -
- Country of Origin
- China
Details
- Mounting Style
- Panel Mount
Description
This mechanical air pressure gauge is a direct replacement for 1996 Peterbilt 379 truck models and other compatible heavy-duty commercial vehicles. The gauge features a 2.0625-inch diameter with a black face and chrome bezel, delivering reliable pressure monitoring in a durable, professional appearance suitable for demanding industrial applications. The gauge operates on a single needle mechanical design and measures pressure ranges from 10 to 150 PSI, making it ideal for monitoring air brake system reservoirs and service tanks in commercial trucking operations. As a mechanical gauge, it requires no electrical power source, ensuring consistent performance and reducing dependency on vehicle electrical systems. Built to withstand the rigorous demands of heavy-duty transportation environments, this replacement gauge maintains precise accuracy and readability critical for safety compliance and brake system monitoring. The chrome bezel provides corrosion resistance, while the black face ensures visibility in various lighting conditions found in truck cabs. This replacement is available as both OEM Peterbilt option and quality aftermarket alternatives from specialized truck parts suppliers. It delivers exact factory-specification fitment for Peterbilt 379 applications without modification to existing dashboard installations. Mechanics and fleet operators will appreciate the straightforward mechanical design, which simplifies installation and maintenance while providing the reliable pressure indication essential for air brake system operation. Ideal for fleet maintenance shops, independent trucking operations, and heavy-equipment maintenance facilities requiring certified replacement components for Peterbilt and similar commercial truck platforms. Original Model: PETERBILT 379 YEAR 1996 2.0625 INCH MECHANICAL 10-150 PSI SINGLE AIR PRESSURE GAUGE W BLACK FACE CHROME BEZEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.