PETERBILT 379 YEAR 1996 3.375IN ELECTRIC SPEEDOMETER GUAGE 0-100 MPH PROGRAMABLE W/ ODOMETER

  • Mfr # PETE 379 1996 3 .375IN ELECTRIC SPEEDOMETER GUAGE

  • Zoro # G522878252


product price:  $597.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 379 1996 3 .375IN ELECTRIC SPEEDOMETER GUAGE
Zoro #
G522878252
UPC #
-
Country of Origin
China

Description

This precision electric speedometer gauge is a direct replacement component designed for Peterbilt 379 model year 1996 trucks and compatible heavy-duty commercial vehicles. The 3.375-inch diameter instrument features a durable analog display with a 0-100 mph speed range, delivering accurate real-time velocity monitoring for professional fleet operations and owner-operator applications. The gauge incorporates programmable functionality that allows customization to match your specific vehicle requirements and operational parameters. The integrated odometer provides essential mileage tracking for maintenance scheduling, fuel economy monitoring, and fleet management documentation. This electric speedometer operates through standard vehicle electrical systems, eliminating manual calibration complexities while ensuring consistent performance across extended operating periods. Constructed to OEM specifications, this replacement gauge maintains the factory-standard dashboard integration and appearance for Peterbilt 379 trucks. The component is engineered to withstand the demanding conditions of commercial trucking operations, including temperature fluctuations, vibration exposure, and continuous duty cycles typical of long-haul and regional transportation applications. Installation is designed for straightforward dashboard mounting with existing vehicle wiring harnesses, minimizing downtime for fleet maintenance operations. The programmable feature ensures compatibility with various engine configurations and axle ratios commonly found in Peterbilt truck applications, providing flexibility for mixed fleet environments. This replacement speedometer gauge is ideal for fleet maintenance departments, independent truck service centers, and owner-operators requiring reliable speed and distance measurement instrumentation. Whether upgrading aging instrumentation or replacing damaged gauges, this component delivers the precision performance and durability expected in professional commercial trucking operations. Original Model: PETERBILT 379 YEAR 1996 3.375IN ELECTRIC SPEEDOMETER GUAGE 0-100 MPH PROGRAMABLE W/ ODOMETER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.