Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1996 RED POLY MOTOR MOUNT BUSHINGS W STEEL SLEEVE
Mfr # 379 YR1996 RED POLY MOTOR MOUNT BSHGS W STL SLEEVE
Zoro # G922798679
product price:Â
$
72.39
/ea
Key Features
Material
Plastic Poly
Position
1
Application
Commercial Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YR1996 RED POLY MOTOR MOUNT BSHGS W STL SLEEVE
- Zoro #
- G922798679
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Plastic Poly
- Position
- 1
- Item
- Steel Motor Mount Bushings
- Application
- Commercial Truck
Description
Replacement red poly motor mount bushing set with steel sleeve designed for a 1996 Peterbilt 379, engineered to fit factory motor mount locations for a direct replacement. Made from high-strength polyurethane with an integrated steel sleeve, these bushings reduce engine movement, resist oil and heat, and deliver increased durability compared to standard rubber mounts.