Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1997 SPRING HANGER REAR OF STEER AXLE W.75 INCH BOLT HOLE Replacement Spring
Mfr # PETE 379 1997 SPRING HANGER REAR OF STEER AXLE W .
Zoro # G222878866
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Axle Location
Front (Steer) Axle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PETE 379 1997 SPRING HANGER REAR OF STEER AXLE W .
- Zoro #
- G222878866
- UPC #
- -
- Country of Origin
- China
- Axle Location
- Front (Steer) Axle
Description
This replacement spring hanger is engineered for use on Peterbilt 379 model year 1997 trucks, specifically designed for the rear of the steer axle assembly. The component features a 5/8 inch bolt hole configuration for secure frame attachment and is compatible with 4 inch spring applications. This heavy-duty component is constructed from quality materials built to withstand the demanding conditions of commercial trucking operations. The spring hanger assembly is suitable for installation on either the driver or passenger side of the steer axle, providing flexibility in fleet maintenance and repair operations. As a critical suspension component, this hanger supports the steer axle spring system and maintains proper wheel alignment and vehicle stability during highway and off-road operation. This replacement part meets or exceeds original equipment manufacturer specifications and is designed to provide reliable performance comparable to OEM components. The product is manufactured with attention to workmanship and material quality, ensuring durability in commercial trucking applications. This steer axle rear spring hanger is ideal for fleet maintenance departments, independent truck repair shops, and owner-operators seeking reliable replacement suspension components for their Peterbilt 379 models. The part is sold individually, allowing buyers to purchase exactly what is needed for their specific repair or maintenance requirements. For commercial trucking operations where downtime impacts productivity and profitability, maintaining suspension components in optimal condition is essential for safe vehicle operation and regulatory compliance. This replacement spring hanger provides a cost-effective solution for keeping Peterbilt 379 trucks in service. Original Model: PETERBILT 379 YEAR 1997 SPRING HANGER REAR OF STEER AXLE W.75 INCH BOLT HOLE