PETERBILT 379 YEAR 1998 3.375IN PROGRAMMABLE ELECTRIC SPEEDOMETER 0-80 MPH W/ ODOMETER BLK FACE

  • Mfr # PETE 379 1998 3 .375IN PROGRAMMABLE ELECTRIC SPEED

  • Zoro # G322878162


product price: $870.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 379 1998 3 .375IN PROGRAMMABLE ELECTRIC SPEED
Zoro #
G322878162
UPC #
-
Country of Origin
China

Description

This replacement speedometer is engineered specifically for Peterbilt 379 model year 1998 trucks and compatible heavy-duty commercial vehicles. The unit features a programmable electric design with a 0-80 MPH range, making it suitable for highway and vocational applications. The instrument combines accurate speed monitoring with integrated odometer functionality, allowing operators to track both real-time velocity and total mileage in a single gauge. The speedometer displays a professional black face with a distinctive red pointer, providing excellent visibility and contrast in various lighting conditions. The black bezel creates a clean, finished appearance that integrates seamlessly with OEM dashboard assemblies. The 3.375-inch diameter design accommodates standard gauge mounting locations found in Peterbilt cab configurations. As a programmable electric speedometer, this gauge offers flexibility for various vehicle configurations and can be calibrated to match specific axle ratios and tire sizes. This programmability ensures accurate speed readings across different operational parameters, which is critical for fleet management, compliance monitoring, and driver safety in commercial trucking operations. The unit is constructed to withstand the demanding environment of heavy-duty trucking, including vibration, temperature fluctuations, and continuous operation typical of long-haul and regional delivery services. The electric design provides reliable performance compared to mechanical alternatives, with improved durability and consistent accuracy over extended service intervals. This replacement component is ideal for fleet maintenance departments, independent truck repair shops, and owner-operators seeking OEM-quality gauge replacements. Installation is straightforward for technicians familiar with Peterbilt electrical systems, and the gauge maintains compatibility with existing dashboard wiring and mounting infrastructure. Original Model: PETERBILT 379 YEAR 1998 3.375IN PROGRAMMABLE ELECTRIC SPEEDOMETER 0-80 MPH W/ ODOMETER BLK FACE RED POINTER BLK BEZEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.