PETERBILT 379 YEAR 1998 LEAF SPRING HANGER REAR OF FRONT DRIVER SIDE Replacement Spring

  • Mfr # PETE 379 1998 LF SPRG HNGR R/F LH

  • Zoro # G322878209


product price: $647.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 379 1998 LF SPRG HNGR R/F LH
Zoro #
G322878209
UPC #
-
Country of Origin
China

Description

This replacement leaf spring hanger is engineered for heavy-duty commercial truck applications, specifically designed for Peterbilt 379 models from 1998 and compatible with multiple other Peterbilt truck configurations. The rear steer axle spring hanger serves as a critical suspension component that connects the front leaf springs directly to the truck's frame while maintaining proper steer axle alignment and positioning under load. Constructed from durable aluminum material, this spring hanger is built to withstand the demanding conditions of commercial trucking operations, including highway transportation and heavy hauling. The component accommodates a 4-inch leaf spring width with a 6.25-inch bolt height specification, making it suitable for standard steer axle suspension systems. This particular hanger is positioned on the driver side of the vehicle at the rear of the front spring assembly. The aluminum construction provides excellent strength-to-weight ratio benefits, contributing to improved fuel efficiency and reduced overall vehicle wear while maintaining the structural integrity required for safe frame and axle support. The design ensures proper spring geometry and load distribution across the suspension system, which is essential for maintaining vehicle stability, handling characteristics, and component longevity. This replacement part is ideal for fleet maintenance operations, truck repair shops, and owner-operators performing scheduled suspension maintenance or addressing worn or damaged hangers. It represents a direct replacement solution that restores proper suspension function without requiring extensive modifications or adjustments to existing truck components. Whether you operate a single commercial vehicle or manage a large fleet, this leaf spring hanger replacement ensures your Peterbilt 379 maintains optimal suspension performance and safety compliance standards for on-road operation. Original Model: PETERBILT 379 YEAR 1998 LEAF SPRING HANGER REAR OF FRONT DRIVER SIDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.